Select Country and Language Canada / French
Changer de pays
33312 009500 | BELDEN

BELDEN | 33312 009500 | Hook-Up Wire, 1 Conductor, 12 AWG, 65x30 Strands, Tinned Copper, Silicone Rubber Insulation

  • Réf. fabricant 33312 009500
  • PART #8MB-1201-B-01
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 12 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: UNJACKETED
Product Type: MOTOR LEAD
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Range: 600V
Description

The 333 series of braidless Silicone 150C lead wire features easy and clean stripping without the problems associated with glass braid wire. It has excellent physical and mechanical strength properties.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires