Select Country and Language Canada / French
Changer de pays
3350PGSSV | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 3350PGSSV | Credentials, Cards, ICLASS CLAMSHELL SE, PROG ICLASS, F-GLOSS, B-HID LOGO, SEQ ICLASS #, VERT SLOT

  • Réf. fabricant 3350PGSSV
  • PART #574135
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: SLOT ON VERTICAL ORIENTATION
Caractéristiques
  • Supports secure identity object (SIO) - multi-layered security beyond the card technology, providing added protection to identity data
  • Trusted Identity Platform (TIP) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Supports future growth - iCLASS 13.56 MHz read/write contactless smart card technology with multiple, securely separated files enables multiple applications for future growth
  • Durable - cost effective card package with an ABS shell construction for durability in harsh environments
  • Proven technology - offers consistent read range not affected by body shielding or variable environmental conditions
  • Multiple securely separated application areas are each protected by 64 bit diversified read/write keys that allow complex applications and provide for future expansion
  • Passive, no-battery design allows for an estimated minimum 100,000 reads, strong, flexible, and resistant to cracking and breaking
  • PVC overlay - allows for on-site photo ID production using most direct image printers
  • Meets ISO 15693 for contactless communications
  • SIO data binding - inhibits data cloning by binding an object to a specific credential
  • Mutual authentication, encrypted data transfer, and 64 bit diversified keys for read/write capabilities
  • Expanded iCLASS Elite program - extends private security by protecting uniquely keyed credentials, SIO's and programming update keys
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires