Select Country and Language Canada / French
Changer de pays
336548-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336548-1 | INSERT CAT6 1x RJ45 T568A /A

  • Réf. fabricant 336548-1
  • PART #543064
Category: CATEGORY 6
Number of Ports: 1
Description

Exchangeable system insert 1 x RJ45 Cat. 6 Pyramid Tested / Class E Application: 1 x Gigabit Ethernet 1000 Base-T, 1000 Base-TX or 1.2 GBit ATM Pin out: EIA/TIA 568 A: 8 pins, shielded