Select Country and Language Canada / French
Changer de pays
33A00-19 | LEVITON

LEVITON | 33A00-19 | Lumina LCD Surface Keypad Control Light, Temp, Setup Control And Setup

  • Réf. fabricant 33A00-19
  • PART #537990
Environmental: INDOOR
Product Type: KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Lumina Keypad has large buttons, a cool blue backlight, and a thin profile
  • The LCD display features 48 character capacity with menu operation, selectable keyclick, beeper functions, and viewing angle adjustments
  • he face is silkscreened with the menu optio