Select Country and Language Canada / French
Changer de pays
33A00-26 | LEVITON

LEVITON | 33A00-26 | International Keypad Speaker/Microphone Lumina, Requires 10A11-1 Control And Setup

  • Réf. fabricant 33A00-26
  • PART #537995
Environmental: INDOOR
Product Type: KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • The International Keypad with Speaker/Microphone is equivalent to the standard Lumina Keypad with Speaker/Microphone except that it has no silk screen on the front and features universally recognized icons which makes it appropriate for all languages a nd regions