Select Country and Language Canada / French
Changer de pays
34366-C16 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34366-C16 | Vertical Exhaust Duct System, 600mm Wide, 34" - 60" High, 1200mm Deep, Black

  • Réf. fabricant 34366-C16
  • PART #377937
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Vertical Exhaust Duct System for F-Series TeraFrame Cabinet includes a Vertical Exhaust Duct, Server Top Panel, Airflow Director and Rear Door Sealing Kit. Select to match depth of cabinet and height of ceiling. Duct telescopes to match ceiling height. Top Panel has one large and four small cable openings at the front of the panel and an opening for airflow in the rear.

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires