Select Country and Language Canada / French
Changer de pays
34729-516 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34729-516 | Center Support Bracket, 16"W (405mm), Zinc

  • Réf. fabricant 34729-516
  • PART #400301
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to support wire mesh cable tray from the ceiling with a single 5/8inch threaded rod and hardware. Tray attaches to the Center Support Bracket with two splice washers from the Splice Washer & Bolt Kit (P/N 34728-Xo1) or use fold-over tabs to secure the tray on all sizes except the 4 inch W (100mm) version. Used to support a single cable tray. Manufactured from steel; 2.4 inches W x 7.5 inches H(61 mm x 190.5 mm), length varies. Zinc electroplate or black powder coat paint finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires