Select Country and Language Canada / French
Changer de pays
34730-524 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34730-524 | Trapeze Support Bracket, 24"W (610mm), Zinc

  • Réf. fabricant 34730-524
  • PART #400297
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to support wire mesh cable tray from the ceiling with a pair of 5/8 inch, 3/8 inch,1/2 inch, or 1/4 inch threaded rods and hardware. Tray attaches to the Trapeze Support Bracket with two slice washers from the Splice Washer & Bolt Kit (P/N 34728-X01). Can be used to support mulitple trays of varying widths; the combined width of multiple trays must not exceed the width of the tray stated in the data sheet. Manufactured from steel; 2.4 inches W x .5 inches H (61 mm x 12.7 mm); length varies. Zinc electroplate or black powder coat paint finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires