Select Country and Language Canada / French
Changer de pays
34732-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34732-701 | Rack Mount Hook, Black

  • Réf. fabricant 34732-701
  • PART #400324
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Description

Use to attach wire mesh cable tray to the top of a two-post or four-post CPI Rack System. Includes a Clamp Washer with a hook that attaches to the L-shaped top angle on CPI Rack Systems. Attach tray to the top of the rack in the parallel (side-to-side) or perpendicular (front-to-back) orientation; parallel alignment may not be centered over the rack. Hook is manufactured from steel; 1 inch W x 1.3 inch H x 1.5 inch D (25 mm X 34 mm X 38 mm). Black powder coat paint finish; installation hardware has a black zinc finish. Sold in packs of 4.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires