Select Country and Language Canada / French
Changer de pays
34733-512 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34733-512 | Triangle Support Bracket, 12"W (305mm), Zinc

  • Réf. fabricant 34733-512
  • PART #400306
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to support a wire mesh cable tray pathway along a wall. Installation requires two 3/8 inch flat washers and lag bolts; attach to a plywood backer board or wall studs; Triangle Support Bracket attaches under the tray. Tray attaches to the Triangle Support Bracket with two splice washers from the Splice Washer & Bolt Kit (P/N 34728-X01) or use the fold-over tab at the end of the bracket to secure the tray. Manufactured from steel; 1.6 inches W (41.3 mm), height and length vary. Zinc electroplate or black epoxy polyster powder coat paint finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires