Select Country and Language Canada / French
Changer de pays
34734-516 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34734-516 | L Support Bracket, 16"W (405mm), Zinc

  • Réf. fabricant 34734-516
  • PART #400291
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to support a wire mesh cable tray pathway along a wall or under a floor. Wall installation requires two 3/8 inch flat washers and lage bolts; attach to a plywood backer board or wall studs. Use the 16 inch W (400 mm) or smaller version to support cable tray from an access floor pedestal; attach to the pedestal with a single Pedestal Clamp Bracket Kit (P/N 34737-X01) or use the fold-over tab at the end of the bracket to secure the tray. Can be used to support mulitple trays of varying widths; the combined width of multiple trays must not exceed the width of the tray as stated in the order table in data sheet. Manufactured from steel; 2.4 inches W x 6 inches H (61 mm x 152 mm), length varies. Zinc electroplate or black powder coat paint finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires