Select Country and Language Canada / French
Changer de pays
34737-501 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34737-501 | Pedestal Clamp Bracket, Zinc

  • Réf. fabricant 34737-501
  • PART #400317
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use with the L Support Bracket to support wire mesh cable tray from access floor pedestals under an access floor. Use one Pedestal Clamp Bracket Kit to attach a 16 inch W (400 mm) or smaller L-Support Bracket to an access floor pedestal; floor height must be at least 12 inches (300 mm). Pedestal Clamp Bracket Kit attaches to 1 inch to 2 inch round and square pedestals (1-11/2 inch max when diagonally oriented on square pedestals); includes a 3/8-16 x 4.9 inch L (125 mm) V-Bolt and installation hardware. Manufactured from steel; bracket is 4.8 inches W x 2.0 inches H x 1.0 inch D (123.8 mm x 50.8 mm x 25.4 mm). Bracket has a zinc electroplate or black powder coat paint finish; V-bolt and installation hardware has a zinc finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires