Select Country and Language Canada / French
Changer de pays
34737-502 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34737-502 | Pedestal Clamp Support Kit, Zinc

  • Réf. fabricant 34737-502
  • PART #400318
Components: SUPPORT SYSTEMS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to support wire mesh cable tray from adjacent access floor pedestals. Kit includes two Pedestal Clamp Brackets, a 21.5 inch W (546 mm) tray support bracket, and 1/4 inch installation hardware. Tray attaches to the tray support bracket with two splice washers from the Splice Washer adn Bolt Kit (P/N 34728-X01). Can be used to support multiple trays of varying widths with a combined width up to 20 inches wide. Tray support bracket is manufactured from steel; 2.4 inches W x 5 inches H x 21.5 inches L(61 mm x 12.7 mm x 546 mm). Brackets have a zinc electroplate or black powder coat paint finish; V-bolt and installation hardware has a zinc finish. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires