Select Country and Language Canada / French
Changer de pays
34741-501 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34741-501 | Tool-less Radius Drop, Zinc

  • Réf. fabricant 34741-501
  • PART #400347
Components: RADIUS DROPS
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

Use to properly support cables as they exit or enter cable tray pathways. Provides a wide radius featuring tool-less attachment that requires no cutting of the tray during installation. Secures cables through slots in the radius drop with cable straps or ties. Attaches to the bottom of the tray with two bendable tabs that lock the radius drop in place. Can also be attached to the bottom of the tray with a splice washer from the Splice Washer and Bolt Kit (P/N 34728-X01). Manufactured from .048 inche s (1.2 mm) thick steel; mounting surface is 3.7 inches W x .24 inches H x 3.7 inches D (94 mm x 6.2 mm x 94 mm); curved surface is 5.9 inches W (150 mm) with a 2 inch (50 mm) radius. Zinc electroplate or black powder coat paint finish. Sold individuall y.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires