Select Country and Language Canada / French
Changer de pays
34743-504 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34743-504 | Cable Tray Dividers, 4"H (102mm), Galvanized

  • Réf. fabricant 34743-504
  • PART #400334
Components: DIVIDERS
Finish: HOT DIP GALV.
Material: STEEL
Type: WIRE BASKET
Description

Use to divide the internal area of a section of wire mesh cable tray to organize cables by type or zone. Hemmed top edge protects cables. Attaches to the bottom of the tray with included hardware (two contoured splice washers, 1/4-20 x 3/4 inches L carriage bolts and flange nuts); can be used with Cable Tray Covers (P/N 34744-5XX). Manufactured from .03 inch (.8 mm) thick steel; includes three 39.4 inch L (1000 mm) pieces to cover a single 10 foot L (3 m) section of wire mesh tray. Plain galvanized finish (cannot be painted). Sold as three-piece kit; one kit covers a single 10 foot L (3 m) section of wire mesh cable tray.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires