Select Country and Language Canada / French
Changer de pays
34744-506 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34744-506 | Cable Tray Covers, 6"W (152mm), Galvanized

  • Réf. fabricant 34744-506
  • PART #400337
Components: COVERS
Finish: HOT DIP GALV.
Material: STEEL
Type: WIRE BASKET
Description

Use to cover the top of a section of wire mesh cable tray to protect or hide cables. Hemmed edges protect the installer. Attaches to the tray with fold-over tabs formed along the edge of the cover; bend the tabs over the top wire on the tray using a flat edge screwdriver. Manufactured from .03 inch (.8 mm) thick steel; includes three 39.4 inch L (1000 mm) pieces to cover a single 10 foot L (3 m) section of wire mesh tray. Plain galvanized finish (cannot be painted). Sold as three piece kit; one kit covers a single 10 foot L (3 m) section of wire mesh cable tray.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires