Select Country and Language Canada / French
Changer de pays
34745-508 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34745-508 | Cable Tray Bottom Inserts, 8"W (203mm), Galvanized

  • Réf. fabricant 34745-508
  • PART #400327
Components: INSERT / TRAYS
Finish: HOT DIP GALV.
Material: STEEL
Type: WIRE BASKET
Description

Use to cover the bottom of a section of wire mesh cable tray to protect or hide cables. Hemmed sides and angled corners make it easy to align and connect tray inserts. Attaches to the tray with included hardware (two contoured splice washers, 1/4-20 x 3/4 inch L carriage bolts and flange nuts). Can be used with Cable Tray Dividers (P/N 34743-50X), but divider must attach near the centerline of the tray through the slots used to secure the bottom insert to the tray. Manufactured from .03 inch (.8 mm) thick steel, includes three 40 inch L (1020 mm) pieces with hemmed edges to cover a single 10 foot L (3 m) section of wire mesh tray. Plain galvanized finish (cannot be painted). Sold as three-piece kit; one kit covers a singel 10 foot L (3 m) section of wire mesh cable tray.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires