Select Country and Language Canada / French
Changer de pays
34811-518 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34811-518 | OnTrac Wire Mesh Cable Tray, 2"H (51mm), 18"W (457mm), Zinc

  • Réf. fabricant 34811-518
  • PART #400265
Components: STRAIGHT SECTION
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
Description

For indoor use in a controlled environment. Use overhead, along walls or under access floors to create a pathway for network cables. Cut and bend to form smooth curved transitions around obstacles. Constructed from 5 mm and 6 mm diameter steel wires, welded on 2 inch x 4 inch (50 mm x 100 mm) intersections (5 mm cross and bottom wires; 6 mm sides wires). Available in three heights 3 inch (50 mm), 4 inch (100 mm) and 6 inch (150 mm) and various widths in standard 10 foot L (3 m) sections. Appropriate for use in plenum spaces. Zinc electroplate or black powder coat paint finish. Complete line of accessories available.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires