Select Country and Language Canada / French
Changer de pays
35-053 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 35-053 | 750 Kcmil(MCM) Ratchet Cutter

  • Réf. fabricant 35-053
  • PART #396044
Drive / Blade: BLADE - CIRCULAR
Height / Depth: NONE
Length: 14.1/2
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: 2
Width / Diameter: NONE
Description

BigFoot Ratcheting Cable Cutter, Comfort-Grip Handle, Cable Size: 750 KCMIL (MCM), Maximum Jaw Opening: 2 IN, For Cutting 750 KCMIL (MCM) And Smaller Hard-Drawn Copper And Aluminum Cables, Not For Cutting Steel Or ACSR

Caractéristiques
  • 750 KCMIL Ratcheting Cable Cutter is designed to cut 750 KCMIL (MCM) and smaller hard-drawn copper and aluminum cables
  • Hardened steel blades ensure consistent cuts and long-term durability
  • Rounded blade design minimizes cable distortion during cutting
  • Quick release mechanism simplifies blade back-out
  • Locking mechanism keeps handles closed for easy storage
  • Molded-in foot provides stability and leverage when making multiple cuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires