Select Country and Language Canada / French
Changer de pays
35-688 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 35-688 | 21-In-1 Twist-A-Nut Ratchet

  • Réf. fabricant 35-688
  • PART #440186
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: SCREWDRIVER - NUT SPINNER
Size / Capacity: NONE
Width / Diameter: NONE
Description

Twist-a-Nut 21-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: #1 Phillips, #2 Phillips, #3 Phillips, 3/16 IN Slotted, 1/4 IN Slotted, 5/16 IN Slotted, #1 Square, #2 Square, #15 Star, #20 Star, #25 Star, #30 Star, 3/32 IN Hex, 1/8 IN Hex, 3/16 IN Hex, 5/32 IN Hex, 1/4 IN Nut, 5/16 IN Nut And 7/16 IN Nut

Caractéristiques
  • Wire-Nut connector wrench reduces finger fatigue and gets in tight spots
  • Premium screwdriver ratchet mechanism can handle high torque without failure
  • Ergonomic, slip resistant comfort grip
  • Heavy-duty chrome vanadium shafts provide robust strength and long life for professional use
  • Textured Santoprene; grip provides excellent torque and resists perspiration, water, oil and chemicals
  • Accu-Loop; Wire Looping Hole
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires