Select Country and Language Canada / French
Changer de pays
350-300R | CEECO

CEECO | 350-300R | Visitation Control System Complete with 350-250 15 V DC 4A Power Supply, Insulated Screw Terminals for 32 Units (16 Pair), Insulated Screw Terminals for Adding Recording Capability to All Pairs Of Devices Added to System

  • Réf. fabricant 350-300R
  • PART #568031
Description

Visitation Control System complete with 350-250 15 V DC 4A power supply; Insulated screw terminals for 32 units (16 pair); Insulated screw terminals for adding Recording capability to all pairs of devices added to system; Audio balancing components; al l mounted on 19' by 10.5" mounting board for rack or wall mounting; mounting hardware included; completely pre-wired. Requires AC power. Telephone devices are sold separately. Wire/Cable between system and devices not provided. 22-26 gauge Telco wire recommended. This system provides direct one to one talk path for up to 16 pair of devices or 32 total devices, with provisions for easily adding Recording capability.



Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires