Select Country and Language Canada / French
Changer de pays
3506RGGMNM | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 3506RGGMNM | Credentials, Cards, HID MIFARE/PROX 4K SE, PROG., F-GLOSS, B-GLOSS, MATCHING PROX#, NO SLOT, MATCHING MIFARE#

  • Réf. fabricant 3506RGGMNM
  • PART #574153
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 4K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Ensures data authenticity and privacy through the multi-layered security of HID Global's SIO
  • HID's TIP for secure provisioning
  • SIO data binding inhibits data cloning by binding an object to a specific credential
  • 125 kHz proximity with convenient read range and flexible format programming
  • The 13.56 MHz read/write contactless SIO-enabled MIFARE + Prox smart card is credit card-sized
  • Supports secure identity object (SIO) - multi-layered security beyond the card technology, providing added protection to identity data
  • Trusted Identity Platform (TIP) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Supports future growth - MIFARE Classic 13.56 MHz read/write contactless smart card technology with multiple, securely separated files enables multiple applications for future growth
  • Flexible configurations - many ordering options, including magnetic stripe, external card numbering, vertical slot punch, custom artwork, and contact smart chip module
  • Ideal migration solution - mutual use of SIO-enabled 13.56 Mhz smart card technology and 125 kHz HID Prox
  • 13.56 MHz read/write contactless smart card technology for high-speed, reliable communications with high data integrity
  • MIFARE Application Directory (MAD) allows flexible programming of additional applications to the MIFARE Classic
  • MIFARE Classic technology uses a mutual authentication and data encryption with a 32 or 56 Bit serial number
  • Securely separated sectors allow complex applications and provide for future expansion
  • 125 kHz HID Prox with convenient read range and flexible format programming
  • Durability - passive, no-battery design allows for an infinite number of reads, strong and resistant to damage
  • Photo ID compatible - print directly to the card with a direct image or thermal transfer printer
  • PVC card surface - card is optimized for dye sublimation printing
  • Expanded Elite program - extends security by providing unique keys for each application area (sector) within an SE card for MIFARE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires