Select Country and Language Canada / French
Changer de pays
351-001 | GAI-TRONICS

GAI-TRONICS | 351-001 | Outdoor Division 2 Industrial Telephone, Analog, Constructed of a Blue High-impact, Anti-corrosive Enclosure with a Braille Keypad, Noise Canceling Microphone and Volume Control Handset

  • Réf. fabricant 351-001
  • PART #306477
Call Waiting: NO
Caller ID: NO
Color: BLUE
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics Division 2 Industrial Telephones are approved for select Division 2 areas. Providing communications in Division 2 areas has traditionally required the installation of Division 1 approved equipment which exceeds the Division 2 standards and drives costs higher than necessary. GAI-Tronics offers economical alternatives. The models 351-001 Outdoor Industrial Telephone provides a fully-functional, line-powered communications that are approved for use in Class I, Division 2, Groups A, B, C, D ; Class II, Division 2, Groups F and G; Class III classified areas. Our outdoor models have a Type 3R weatherproof rating. Housed in corrosion-resistant enclosures, these units offer superior resistance to chemicals, solvents, salts, and extreme temper atures. Each unit is equipped with a chrome-plated zinc keypad that is fully sealed to prevent entry of dirt, contaminants, and water. The coiled handset cord on our non-metallic models (341-001 and 351-001) is molded of thermoplastic elastomeric to pr ovide outstanding performance, memory, and long life. The non-movable handset cradle uses a proximity-detecting switch to take the phone off-hook. Designed for operation within a temperature range of -40º C (-40º F) to 60º C (140º F).

Must be a reseller to purchase this product.

Caractéristiques
  • Hazardous Area approved for:
  • Class I, Division 2, Groups A, B, C, D;
  • Class II, Division 2, Groups F and G;
  • Class III
  • Economical Communications for
  • Division 2 Areas
  • Indoor and Outdoor Models
  • Anti-corrosive Enclosures
  • Hearing Aid Compatible (HAC) wshbutton Volume Control
  • Hytrel Coiled Cord or Straight Armored Cord
  • Sealed Chrome-plated Keypad
  • Extreme Operating Temperature Range
  • Conformal Coating on PCBA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires