Select Country and Language Canada / French
Changer de pays

GAI-TRONICS | 354-001RD | NEMA 4X Red Rugged Analog Telephone is designed for use in extreme weather conditions. They are ideal for use in areas that require a direct water spray (hose-down) for cleaning purposes or where a non-corrosive material is required.

  • Réf. fabricant 354-001RD
  • PART #625536
Call Waiting: NO
Caller ID: NO
Color: RED
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 4
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO

GAI-Tronics 354-001RD NEMA 4X Red Analog Rugged Telephone is perfectly suited for areas considered too harsh for a standard telephone. The telephone is completely line powered. The rugged, noise-cancelling, hearing aid-compatible handset includes a 6-f oot (extended) Hytrel coiled cord that retains its coil memory better than any other material available. The sealed, metal keypad is additionally protected by a rubber boot that has a Braille reference. The non-metallic enclosure is available in three colors and the stainless steel front panel, stainless steel hardware, and the conformal-coated electronics provide a superior resistance to corrosion. Although the Model 354-001 Series Telephone is equipped with an electronic ringer, the ambient noise level may dictate a louder ring or a visual ring signal. A Ring Detect Relay option (part# 12565-009) is available to control a peripheral sounder or strobe for ring notification in a high noise environment.

Must be a reseller to purchase this product.

  • Non-metallic, Corrosion-proof Enclosure, Red
  • NEMA 4X Weather Rating with Door Closed and Latched; NEMA 3R Weather Rating with Door Open
  • Line-powered, Analog Operation
  • Heavy-duty Handset with Noise-cancelling Microphone, Hearing Aid Compatible Receier, and Hytrel Coiled Cord (6-ft. extended)
  • Brushed Stainless Steel Front Panel with Push-button Volume Control
  • Chrome-plated Metal Keypad with Protective Rubber Boot with Braille Reference
  • Magnetic Reed, Non-moveable Hookswitch
  • Integral Ringer,5 dB SPL
  • Stainless Steel, Security Panel Mounting Screws (Torx T-25, 1/4" drive tip included with each telephone)
  • Stainless Steel Assembly Hardware
  • Conformal-coated printed Circuit Board
  • Off-hook Detect Contact Closure Output
  • -40ºC to +60ºC Temature Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires