Select Country and Language Canada / French
Changer de pays
35505-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35505-001 | Cable Spool Spacer Kit, Eight Spacers

  • Réf. fabricant 35505-001
  • PART #415434
Cable Management Type: SPOOLS
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

Cable Distribution Spool Spacer Kit is used with the Cable Distribution Spool to offset the spool so that the front edge of the spool is close to the front edge of cable management fingers in the Evolution g2 Double-Sided Cable Managers. Use in 10"W (250 mm), 12"W (300 mm) and 15"W (380 mm) vertical cable managers; each manager includes three spools and three spacers. Each kit includes eight spacers with mounting hardware.

Caractéristiques
  • Use in 10 Inch Width (250 mm), 12 Inch Width (300 mm) and 15 Inch Width (380 mm) vertical cable managers; each manager includes three spools and three spacers
  • Attaches to the movable mid-sections inside double-sided evolution g2 vertical cable managers
  • Use one cable distribution spool spacer with each cable distribution spool when the movable mid-sections in the cable manager are set for a 50/50 front/rear split
  • Use two cable distribution spool spacers with each cable distribution spool when the movable mid-sections in the cable manager are set for a 60/40 front/rear split; stack both of the cable distribution spoo spacers on the 60% side
  • Each kit includes eight spacers and mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires