Select Country and Language Canada / French
Changer de pays
35511-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35511-703 | Evolution Vertical Cable Manager, Single-Sided, 6 in. Wide X 7 ft. High, Black

  • Réf. fabricant 35511-703
  • PART #375567
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Evolution g1 Single-Sided Vertical Cable Manager, 6"W x 7'H x 13.2"D (150 mm x 2.1 m x 335 mm), For use in two- and four-post open Rack Systems to create vertical pathways for storing and organizing premise cables, patch cords, equipment cords and jumper cords. Organizes cable by RMU using sturdy T-shaped guides with rounded edges. Door opens to right or left with a single knob and has the distinctive style similar to the TeraFrame Family of Cabinets. The manager's solid contruction not only minimizes deflection caused by large cables such as Cat 6a, but also features a full rectangular base that supports large cable bundles. Openings in the back allow cables to pass easily from front-to-rear. Fixed accessory panels support various cable management accessories to divide the interior space and manage cable slack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires