Select Country and Language Canada / French
Changer de pays
35574-715 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35574-715 | Evolution g3 Vertical Cable Manager, Combination Cable Manager, 12in. Wide X 8ft. High, Black, 12ft. (304.8 mm) W x 20.2ft. (513.08 mm) D x 95.97ft. (2437.638 mm) H

  • Réf. fabricant 35574-715
  • PART #450121
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Evolution g3 Combination Vertical Manager includes: Contoured front door with easy-open knobs and vertical center feature in contrasting aluminum finish; Rear cable rings with spin-open latches on te hback side (no rear door/cover); Three large Cable Distribution Spools and Cable Distribution Spacers included with 10in W (250 mm), 12 inW (300 mm) and 15 in W (380 mm) managers.

Caractéristiques
  • Contoured front door with easy-open knobs and vertical center feature in contrasting aluminum finish
  • Adjustable rear cable rings with spin-open latches on the back side (no rear door/cover)
  • Three large cable distribution spools and cable distribution spacers included with 10 Inch Width (250 mm), 12 Inch Width (300 mm) and 15 Inch Width (380 mm) managers
  • Riveted and welded, steel and plastic construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires