Select Country and Language Canada / French
Changer de pays
35693-112 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35693-112 | PDU, 125 Volt, 30 Amp, Single Phase, 19 In. L, (12) 5-20R receptacles, 125 Volt, Two Magnetic Circuit Breakers, 20 Amp, No Surge Protection, L5-30P input, No Meter, For 19 In. EIA Rackmount.

  • Réf. fabricant 35693-112
  • PART #432490
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Single-Input, Single-Phase, Horizontal Power Strip, NEMA Plug,- NEMA Outlets, 125 Volt, 30 Amp