Select Country and Language Canada / French
Changer de pays
35AE | VIKING ELECTRONICS

VIKING ELECTRONICS | 35AE | 8 Ohm Ceiling Speaker with Volume Control, White

  • Réf. fabricant 35AE
  • PART #667914
Type: SPEAKER
Description

The 25AE, 30AE, 35AE, and 40AE paging speakers provide additional economical paging coverage to existing Viking paging units (PA-2A, PA-15, PA-30, PA-60, HF-3W, M2W) or to any system with an 8 ohm output.



In outdoor, factory or warehouse environmes, 25AE paging horns are the best method of producing understandable sound. In these environments the directional design allows the installer to focus the sound cone down aisles and toward work areas.



In office and restaurant environments, it is bt to distribute sound more evenly. Ceiling mounted 30AE, 35AE, or 40AE speakers in close proximity offer the best distribution and are cost effective. The 35AE speakers include a volume control.



Must be a reseller to purchase this product

Caractéristiques
  • Attractive white grill for flush mounting in office ceilings
  • Mounting hardware included: (4) 2.5" bolts, (4) nuts and (4) 1" diameter washers
  • Large permanent magnet
  • Excellent frequency response
  • Designed to work with all of Viking's 8 ohm paging produs
  • The 35AE includes a volume control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires