Select Country and Language Canada / French
Changer de pays
35DTE-3C | TRANSITION NETWORKS

TRANSITION NETWORKS | 35DTE-3C | High Speed Serial Cable Assemblies V.35 (26-pin) to (DTE) [26 m/85 ft.]

  • Réf. fabricant 35DTE-3C
  • PART #326719
Color: BLUE
Connector Type: V.35 TO OTHER
Harness Type: D-SUB-TRANSCEIVER
Lengths: 85 FT. : 25.91 M
Type: V.35
Caractéristiques
  • Auto-Negotiation for 10/100BASE-TXAllows devices to perform automatic configuration to achieve the best possible mode of operations over a link.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Full Wire Speed Performance with 1Gbps Backplane
  • 4-port integrated PoE injector with full 15.4 Watts per port on data pairs
  • IEEE 802.3af Power-over-Ethernet Compliant
  • Extended (-40 C to 65 C) operating temperature
  • Dry Contact Relay Alarm Output
  • Dual, Redundant 48V DC Power Inputs
  • Reverse Polarity Power Input Protection
  • Overload Current Protection
  • DIN Rail Mounting and Wall Mount Brackets Included
  • Barrel Connector
Spécifications
  • Dimensions: Width: 1.2" [30 mm] Depth: 3.7" [95 mm] Height: 5.5" [140 mm]
  • Port One: (4) 10/100BASE-TX (RJ45) [100 m/328 ft.]
  • Port Two: 100BASE-FX 1300nm multimode (ST) [2 km/1.2 mi.]
  • Data Rate: Copper: 10/100Mbps Fiber: 100Mbps
  • Power Consumption:.6 Watts (without PoE)
  • 66 Watts (Full load with PoE)
  • Status Leds: PWR 1 (Power): ON = primary power connected PWR 2 (Power): ON = backup power connected FAULT: ON = power input failure on PWR1 or PWR2 PWR FWD (ports 1-4): ON = PoE power output LNK/ACT (ports 1-5): ON = Link
  • FLASHING = data transmitting FDX/COL (ports 1-4): ON = Full duplex mode
  • FLASHING = collisions occuring
  • Safety: UL, cUL, CE/EN60950-1
  • Filtering Addresses: 1K MAC Addresses
Infos techniques et normes

Tech Info and Standards: IEEE 802.3, IEEE 802.3af, IEEE 802.3u, IEEE 802.3x

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires