Select Country and Language Canada / French
Changer de pays
360DM-24LC-LS-6PK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360DM-24LC-LS-6PK | Instapatch 360 Standard Module, 24 LC Fibers (12 Duplex Ports), 6 Pack, Lazrspeed 500 OM4 Multimode

  • Réf. fabricant 360DM-24LC-LS-6PK | 760116178
  • PART #472864
Connector Type: LC - MPO
Fiber Type: OM4
Number of Fibers: 24 FIBER
Type: MODULES
Description

SYSTIMAX InstaPATCH 360 System is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 System is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 360 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode and TeraSPEED single-mode fiber technologies to support todays most demanding applications. ; The InstaPATCH 360 System includes modules, MPO pass-through panels, trunk cables, ruggedized fanouts, array cords and fiber patch cords. The system requires no special components to manage and maintain polarity within each channel. Additionally, the InstaPATCH 360 System is reverse compatible with the panels and shelves used with the G2 Modular Cassette solution, offering a simplified panel and shelf selection process

Caractéristiques
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Spécifications
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Total Fibers, quantity: 24
  • Depth: 4.6 in
  • Height: 1.20 in
  • Width: 3.6 in
  • Safety Standard: UL
  • Adapters, quantity, rear: 2
  • Brand: InstaPATCH 360
  • Color, front: Aqua
  • Color, rear: Gray
  • Interface Feature, front: Standard
  • Interface Feature, rear: Reduced footprint
  • Interface, front: LC
  • Interface, rear: MPO
  • Total Ports, quantity, front: 24
  • Insertion Loss Change, mating: 0.30 dB
  • Insertion Loss Change, temperature: 0.30 dB
  • Insertion Loss, maximum: 0.50 dB
  • Return Loss, minimum20.0 dB
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires