Select Country and Language Canada / French
Changer de pays

COMMSCOPE SYSTIMAX SOLUTIONS | 360DP-4MPO | Fiber Adapter Panel, InstaPATCH 360 Distribution, 4 MPO, All Fiber Types

  • Réf. fabricant 360DP-4MPO | 760107508
  • PART #401206
Connector Type: MPO
Enclosure Type: LAZRSPEED
Fiber Count: 4

SYSTIMAX InstaPATCH 360 System is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 System is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 360 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode and TeraSPEED single-mode fiber technologies to support todays most demanding applications. ; The InstaPATCH 360 System includes modules, MPO pass-through panels, trunk cables, ruggedized fanouts, array cords and fiber patch cords. The system requires no special components to manage and maintain polarity within each channel. Additionally, the InstaPATCH 360 System is reverse compatible with the panels and shelves used with the G2 Modular Cassette solution, offering a simplified panel and shelf selection process

  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
  • Fiber Type: LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber, OptiSPEED, 62.5 m multimode fiber, TeraSPEED, zero water peak single-mode fiber
  • Adapter Color: Gray
  • Adapter Cutout, quantity: 4
  • Adapters, quantity: 4
  • Application: Used in conjunction with G2 1U, 2U and 4U MOD panel shelves, surface mount and raised floor enclosures
  • Body Style: Simplex
  • Brand: InstaPATCH 360
  • Interface: MPO
  • Interface Feature: Standard
  • Product Type: Panel
  • Shuttered: No
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires