Select Country and Language Canada / French
Changer de pays
3700CPCGMN-210442 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 3700CPCGMN-210442 | Credentials, Cards, HID MIFARE/DESFIRE EV1 SE, PROG, F-DESFIRE SE CARD, B-GLOSS, MATCHING, NO SLOT, LAM

  • Réf. fabricant 3700CPCGMN-210442
  • PART #584175
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 8K BITS
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Supports secure identity object (SIO) - multi-layered security beyond the card technology, providing added protection to identity data
  • Trusted Identity Platform (TIP) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Open configuration - MIFARE DESFire EV1 is based on open global standards for security, and is interoperable with existing MIFARE DESFire infrastructure
  • Multi-layered security - MIFARE DESFire EV1 built-in mutual authentication, AES 128, DES and triple-DES data encryption and unique 56 Bit serial number, and CC EAL 4+ certified
  • 13.56 MHz MIFARE DESFire EV1 read/write technology
  • Transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • 8K bytes of dynamic memory arranged in easy-to-define application folders and data files
  • Durability - passive, no-battery design allows for an infinite number of reads, strong and resistant to damage
  • Ordering options - magnetic stripe, external card numbering, custom artwork and contact smart chip module
  • Photo ID compatible - true credit card thickness for printing directly to the card with a direct image or thermal transfer printer, PVC card surface is optimized for dye sublimation printing
  • Trusted identity platform (TIP) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Multi-layered security - ensures data authenticity and privacy through the multi-layered security of HID's SIO
  • SIO data binding - inhibits data cloning by binding an object to a specific credential
  • Mutual authentication, AES 128, DES and triple-DES data encryption and unique 56 Bit serial number
  • Expanded Elite program - extends security by providing unique keys for each application area (sector) within an SE card for MIFARE DESFire EV1
  • Visual security/anti-counterfeiting features (holograms, ultra-violet fluorescent inks, micro-printing or custom logo)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires