Select Country and Language Canada / French
Changer de pays
38-52-AP105 | OBERON

OBERON | 38-52-AP105 | Oberon Model 1052 retrofit door for Aruba Networks AP105 wireless access point

  • Réf. fabricant 38-52-AP105
  • PART #481927
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Nema Rating: NO
Type: WIRELESS
Description

Oberons Model 1052-00 wireless LAN access point enclosure is a locking 2 x 2 ceiling tile enclosure originally designed for most vendors wireless LAN access points with detachable antennas. For those 1052-00 customers migrating to the Enterasys AP3605/AP3610/AP3630 wireless access points with body integrated antennas, Oberon has designed the 38-1052-ADPDOORENTERASYS retrofit door. The ENTERASYS retrofit door replaces the standard 1052-00 door. The access point is attached to a mounting bracket, which is then attached to the interior of the retrofit door. The door is then closed and locked. The solution is secure and aesthetic, and retains the original UL50 design criteria. Upgrades are performed without accessing the air handling space above the ceiling.

Caractéristiques
  • Specifications:
  • Retrofit door designed to mount the Enterasys AP3605, AP3610 or AP3630 series 802.11n wireless
  • access point into existing Oberon Model 1052-00 ceiling tile enclosure
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum insallations
  • With adaptor door properly installed, the assembly is UL Listed and designed to meet NEC300-22 and
  • 300-23 for plenum installations
  • Construction: Textured white powder-coated steel, 14 ga. door
  • Fully hinged locking door, keyed alike.
  • Ator door is attached to enclosure with (3) nuts
  • Model 38-52-ENT3610 Includes:
  • Adaptor door
  • Assembly mount bracket and nuts
  • Installation instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires