Select Country and Language Canada / French
Changer de pays
38-52-AP135 | OBERON

OBERON | 38-52-AP135 | Model 1052 Retrofit Door - Aruba AP135

  • Réf. fabricant 38-52-AP135
  • PART #481928
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Nema Rating: NO
Type: WIRELESS
Description

This locking retrofit door is designed to provide a convenient way to mount and secure Aruba Networks wireless access points in 1051 and 1052 Series AP enclosures. Simply unlock door and remove three nuts from hinge to replace door. Simplify equipment replacement without lifting ceiling tiles.

INCLUDES
- Adaptor door
- Assembly mount bracket and nuts
- Installation Instructions

Caractéristiques
  • Simplifies compliance with industry standards and guidelines for Retail (PCI), Healthcare (ICRA), and Goverment deployments
  • Secure, Convenient, Aesthetic
Spécifications
  • Adaptor door designed to mount the Aruba Networks AP135 802.11n wireless access point into existing Oberon Model 1052-00 ceiling tile enclosures
  • With adaptor door properly installed, the assembly is UL listed and designed to meet NEC300-22 and 300-23 for installations in the air handling space, OSHPD approved OPM-0110-13-10 (.pdf)
  • Construction: Textured white powder-coated steel, 14 ga. door
  • Fully hinged locking door, keyed alike. Door can be replaced to migrate to new access points.
  • Adaptor dor is attached to enclosure with (3) nuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires