Select Country and Language Canada / French
Changer de pays
38-52-CCOANT | OBERON

OBERON | 38-52-CCOANT | Model 1052 Retrofit Door - Cisco Antenna Door Mount

  • Réf. fabricant 38-52-CCOANT
  • PART #481924
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Nema Rating: NO
Type: WIRELESS
Description

This locking retrofit door is designed to provide a convenient way to mount and secure Cisco Antennas in 1051 and 1052 Series AP enclosures. Simply unlock door and remove three nuts from hinge to replace door. Simplify equipment replacement without lif ting ceiling tiles.

INCLUDES
- Adaptor door
- Assembly mount bracket and nuts
- Installation Instructions

Caractéristiques
  • Simplifies compliance with industry standards and guidelines for Retail (PCI), Healthcare (ICRA), and Goverment deployments
  • Secure, Convenient, Aesthetic
Spécifications
  • Adaptor door designed to mount the Cisco 1260/3500e/3600e series 802.11n wireless access point into existing Oberon Model 1052-00 ceiling tile enclosures
  • With adaptor door properly installed, the assembly is UL listed and designed to meet NEC300-22 an d 300-23 for installations in the air handling space, OSHPD approved OPM-0110-13-10 (.pdf)
  • Door mounting features for Cisco P/N AIR-ANT2430V-R and AIR-ANT5140V-R antennas only
  • Construction: Textured white powder-coated steel, 14 ga. door
  • Fully hingd locking door, keyed alike. Door can be replaced to migrate to new access points
  • Adaptor door is attached to enclosure with (3) nuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires