Select Country and Language Canada / French
Changer de pays
38-52-ENT3610 | OBERON

OBERON | 38-52-ENT3610 | Model 1052 Retrofit Door - Most Vendors' APs

  • Réf. fabricant 38-52-ENT3610
  • PART #481926
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Nema Rating: NO
Type: WIRELESS
Description

Locking 2' x 2' ceiling tile enclosure for most vendor's APs with detachable antennas. For 1052-00 customers migrating to the Enterasys AP3605/AP3610/AP3630 wireless access points with body integrated antennas. The AP is attached to a mounting bracket, and then attached to the interior of the retrofit door and the door is closed and locked. The solution retains the original UL50 design criteria. Upgrades are performed without accessing the air-handling space above the ceiling.

INCLUDES
- Adaptor dor
- Assembly mount bracket and nuts
- Installation Instructions

Caractéristiques
  • Simplifies compliance with industry standards and guidelines for Retail (PCI), Healthcare (ICRA), and Goverment deployments
  • Secure, Convenient, Aesthetic
Spécifications
  • Adaptor door designed to mount the Enterasys AP3605, AP3610 or AP3630 series 802.11n wireless access point into existing Oberon Model 1052-00 ceiling tile enclosures
  • With adaptor door properly installed, the assembly is UL listed and designed to meet NEC300-22 and 300-23 for installations in the air handling space, OSHPD approved OPM-0110-13-10 (.pdf)
  • Construction: Textured white powder-coated steel, 14 ga. door
  • Fully hinged locking door, keyed alike. Door can be replaced to migrate to new access points.
  • Adaptor door is attached to enclosure with (3) nuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires