Select Country and Language Canada / French
Changer de pays
38-53-CCOAP | OBERON

OBERON | 38-53-CCOAP | Oberon Model 1053 retrofit door for Cisco 1140/3500/3600 wireless access points

  • Réf. fabricant 38-53-CCOAP
  • PART #481943
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Oberon's Model 1053-00 wireless LAN access point enclosure is a locking 2' x 2' ceiling tile enclosure originally designed for the Cisco 1250 series wireless access points. With many Cisco customers making the migration from the Cisco 1250 series to th e Cisco 1040/1140/1260/3500/3600 series 802.11n wireless access point, Oberon has designed the 38-1053-ADPDOOR-1140 adaptor door so that customers may install the new access point in the existing enclosure, without removing the enclosure from the ceili ng. The upgrade simply requires that the existing 1053-00 door is removed (three interior nuts), the new access point is attached to the adaptor door, and the adaptor door is attached to the enclosure. The upgrade maintains the enclosure's UL 50 design criteria, and provides the same level of physical security as previously provided. Upgrades are performed without accessing the air handling space above the ceiling.

Caractéristiques
  • Adaptor door designed to mount the Cisco 1040/1140/1260/3500/3600 series 802.11n wireless access point into existing Oberon Model 1053-00 ceiling tile enclosures
  • With adaptor door properly installed, the assembly is UL Listed and designed to meet NEC30 0-22 and 300-23 for plenum installations
  • Construction: Textured white powder-coated steel, 14 ga. door
  • Fully hinged locking door, keyed alike.
  • Adaptor door is attached to enclosure with (3) nuts
  • Model 38-53-1140/3500/3600 Includes:
  • Adaptor door
  • Aly mount bracket and nuts
  • Installation instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires