Select Country and Language Canada / French
Changer de pays
39-1790-INTERLOCK | OBERON

OBERON | 39-1790-INTERLOCK | PoE Interlock Switch- Disables WAP on door open

  • Réf. fabricant 39-1790-INTERLOCK
  • PART #723180
Nema Rating: NO
Type: WIRELESS
Description

Power over Ethernet Interlock Switch (PoE ILS): The 33-1790 PoE ILS is an optional security component for Oberon enclosures. Any unauthorized enclosure opening can be sensed and logged by the wireless system using the PoE ILS. When installed in-line wi th a PoE Ethernet connection to a WiFi Access Point, the PoE ILS will disrupt the incoming power to the WAP when the enclosure door or lock is opened. Enterprise class access points will log this event, as will wireless controllers.

This part has been discontinued by the supplier.

Spécifications
  • Designed to be installed in Oberon enclosures
  • One input RJ45 connector and one output RJ45 connector
  • A customer supplied CAT 5/6 jumper required between the PoE ILS output RJ45 connector and the wireless access point
  • UL approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires