Select Country and Language Canada / French
Changer de pays
393-001 | GAI-TRONICS

GAI-TRONICS | 393-001 | ADA, Analog, Outdoor Emergency Telephone, Hands-free, One Large Red Auto-dial Button, Surface Mount with Non-Metallic Housing and Tamper-resistant Hardware, Bright Yellow

  • Réf. fabricant 393-001
  • PART #434735
Description

GAI-Tronics 393-001 RED ALERT EMERGENCY telephone design offers outdoor wall mount or pole mount installation (using 231-001 pole mount kit) with a bright yellow easy to locate non-metallic enclosure. Standard features include a large red auto-dial bu tton, telephone line powered, (no battery back up or external power required), auto answer, three number rollover, and tamper-resistant hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access, and alarms. The 393-001 RED ALERT EMERGENCY telephone is American with Disabilities compliant act, with a call received when lit LED light providing visual indication that a call is active and a braille HELP label. Capable of standard telephone operation but can be configured for self-monitoring and reporting technology when connected to GAI-Tronics TMA (telephone management application) package. Telephone management application software installs on a customer-provided PC and will automatically monitor line in tegrity, microprocessor health, stuck buttons, microphone and speaker integrity. GAI-Tronics TMA (telephone management application) offers customer configurable reports meeting virtually any customer application. When used with GAI-Tronics telephone ma nagement application software, RED ALERT telephones will reduce system test and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. Note: the Telephone Management Application package is sold separat ely.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • Telephone Line Powered, (No Battery or External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for Emergency Call
  • Standard or SMART Operation
  • Auto Answer (with Silent Mitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Call Received When Lit L.E.D.
  • Voice Annunciation Option
  • Extreme Cold Weather Option (-40ºC)
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FC 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires