Select Country and Language Canada / French
Changer de pays
393-001AD | GAI-TRONICS

GAI-TRONICS | 393-001AD | ADA, Outdoor Auto-dial Telephone, Analog, Hands-free, One Button, Standard or SMART Operation, Rugged Non-Metallic Enclosure, Surface-mount, Tamper-resistant, Bright Yellow

  • Réf. fabricant 393-001AD
  • PART #609125
Description

GAI-Tronics 393-001AD RED ALERT Auto-dial Hands-free Telephones have been designed for maximum environmental sustainability and high audio quality. The AD series telephones provide reliable, hands-free, two-way communications in nearly any environment as all models are rated Type 3R. The AD series products are intended for a single-button call activation telephone in a non-EMERGENCY environment.

Although each of these telephones will function as a standard telephone, connecting a customer-provided, central computer equipped with GAI-Tronics' TMA (Telephone Management Application) software will allow them to operate in SMART (Self-Monitoring and Reporting Technology) mode. With TMA connected, each RED ALERT telephone will be polled on a schedul ed basis to report: Line Integrity, Microprocessor Health, Stuck Buttons, Microphone Integrity, Speaker Integrity and Line Interrupt (Power Failure).

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • Telephone Line Powered, (No Battery or
  • External Power Required for Telephone Operation)
  • Tactic CALL Pushbutton for Pre-programmed
  • One-button Dialing
  • Standard or SMART Operation
  • Auto Answer (with SilMonitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Call Received When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephoagement Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires