Select Country and Language Canada / French
Changer de pays
393-001CAM | GAI-TRONICS

GAI-TRONICS | 393-001CAM | ADA, RED ALERT Outdoor Emergency Camera Telephone, Analog, Hands-free, Red Emergency Button, with Integrated 1/3" CCD Camera, Standard or SMART Operation, Rugged Non-Metallic Enclosure, Surface-mount, Tamper-resistant, Bright Yellow

  • Réf. fabricant 393-001CAM
  • PART #517746
Description

GAI-Tronics 393-001CAM RED ALERT Camera EMERGENCY Telephone. Offers outdoor wall-mount or pole mount installation (using 231-001 pole mount kit) with a bright yellow, easy to locateNon-metallic enclosure. Standard features include an integrated 1/3 in . CCD camera with auto shutter, auto balance and standard BNC video and 2.1 mm power connections, a large red auto dial button, telephone line power (no battery back-up or external power required), auto answer, three number rollover, and tamper resista nt hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access, and alarms. The 393-001CAM RED ALERT EMERGENCY Telephone is American with Disabilities Act compliant, with a Call Received When Lit LED providin g visual indication that a call is active and a Braille HELP label. Capable of standard telephone operation but can be configured for SMART (Self-Monitoring and Reporting Technology) when connected to GAI-Tronics TMA (Telephone Management Application) Package. TMA installs on a customer-provided PC and will automatically monitor line integrity, microprocessor health, stuck buttons, microphone and speaker integrity. GAI Tronics TMA offers customer configurable reports meeting virtually any customer a pplication. When used with our TMA Software, RED ALERT Telephones will reduce system sets and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. TMA (Telephone Management Application)Package is sol d separately).

Must be a reseller to purchase this product.

Caractéristiques
  • Integrated 1/3" CCD Camera
  • Auto Gain Control; Auto Electronic Shutter;
  • Auto White Balance
  • Standard BNC Video and 2.1mm Power Connections
  • Weather-resistant (Type 3R) Surface-mount Design
  • Rugged Non-metallic Enclosure, Safety Yellow
  • Telephone Line Pod (Telephone Operation Only)
  • 12 V dc Power Required for Camera Operation
  • Large "Palm" Activation HELP Pushbutton For Emergency Call
  • Standard or SMART Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Eqment Control
  • Operating Temperature R ange: -10ºC to +50ºC
  • Call Received When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires