Select Country and Language Canada / French
Changer de pays
393-700 | GAI-TRONICS

GAI-TRONICS | 393-700 | ADA, VoIP Emergency Telephone, Outdoor, Surface-mount, Auto-dial with Large Red Emergency Pushbutton, Rugged Non-Metallic Enclosure, Tamper-resistant Hardware, Bright Yellow

  • Réf. fabricant 393-700
  • PART #442163
Description

GAI-Tronics 393-700 RED ALERT VoIP emergency telephones are designed to provide direct point-to-point communication between personnel throughout a facility over an existing internet protocol LAN. The VoIP telephones are intended for connection to a 10 /100 baset ethernet and operate using power-over-ethernet or an alternative power source. The VoIP telephone features real-time alarm reporting that enables system supervisors to monitor the phones activity and address callers needs or maintenance issu es immediately. GAI-Tronics RED ALERT hands-free VoIP telephones features make it ideal for use in any application requiring point-to-point communications or telephone system access. Embedded web pages held within the VoIP telephone can be accessed ov er a network using a browser, such as internet explorer, to view, monitor, and change settings within the unit. GAI-Tronics RED ALERT VoIP hands-free telephones are housed within a yellow non-metallic enclosure and are designed to provide high levels of unit integrity, delivering a robust and weather-resistant solution for virtually any IP communication application.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • Native WLAN IEEE 802.11 b/g
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email or Syslog
  • 24-48 V dc External Power Input Required (120/240 V ac - 24 V dc Plug-in Supply Provided)
  • SIP CompatiblRFC 3261)
  • Internal Antenna (non-metallic)
  • Automatic Call Divert Via Memory List
  • Four Auxiliary Inputs and Two Volt-free Outputs Per Telephone
  • Auto-answer Capability
  • Rugged Non-metallic
  • ADA Compliance Features: Braille "HELP" Label and "Call ReceivL.E.D. Indicator
  • Compatible with TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires