Select Country and Language Canada / French
Changer de pays
393-800A | GAI-TRONICS

GAI-TRONICS | 393-800A | ADA, VoIP WiFi Hands-free Outdoor Emergency Telephone, Surface-mount, One Large Auto-dial Button, Red Emergency Button and Bright Yellow Non-metallic Enclosure and Tamper-resistant Hardware

  • Réf. fabricant 393-800A
  • PART #605322
Description

GAI-Tronics 393-800 RED ALERT VoIP WiFi EMERGENCY Telephones are designed to provide direct point-to-point communications personnel over an existing wireless local area network (WLAN), meeting IEEE 802.11 b/g standards. These telephones will operate f rom an external dc power source which is the only wiring required for operation. In addition to providing standard telephone operation, RED ALERT WiFi VoIP Telephones feature real-time alarm reporting that enables system supervisors to monitor the tel ephones' activity and address caller needs or maintenance issues immediately. Embedded web pages held within the WiFi VoIP Telephone can be accessed over the network using a browser, such as Internet Explorer, to view, monitor, set-up, and change sett ings within each unit. In addition to each unit's real-time email reporting capability, all telephones can be monitored via a central PC utilizing our TMA (Telephone Management Application) software. TMA will systematically poll each telephone on a pre -programmed schedule (daily, weekly, etc.) and provide a single report with a variety of available information pertaining to call activity and fault reporting of the following: Configuration error, cold reset (caused by power failure), warm reset (caus ed by internal command or error), keypad error / stuck buttons, microphone / speaker circuit fault.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • Native WLAN IEEE 802.11 b/g
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email or Syslog
  • 24-48 V dc External Power Input Required (120/240 V ac - 24 V dc Plug-in Supply Provided)
  • SIP CompatiblRFC 3261)
  • Internal Antenna (non-metallic)
  • Automatic Call Divert Via Memory List
  • Four Auxiliary Inputs and Two Volt-free Outputs Per Telephone
  • Auto-answer Capability
  • Rugged Non-metallic Enclosure
  • ADA Compliance Features: Braille "HELP" Label and "Caeceived" L.E.D. Indicator
  • Compatible with TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires