Select Country and Language Canada / French
Changer de pays
393AL-001 | GAI-TRONICS

GAI-TRONICS | 393AL-001 | ADA, Hands-free Outdoor Emergency Telephone, Analog, Surface-mount, One Large Red Auto-dial Button, Cast Aluminum Housing with Tamper-resistant Hardware, Yellow Epoxy Finish

  • Réf. fabricant 393AL-001
  • PART #434736
Description

GAI-Tronics 393AL-001 RED ALERT EMERGENCY Telephone Design offers outdoor wall-mount or pole-mount installation (using 231-001 Pole Mount Kit) with a bright yellow easy to locate aluminum enclosure. Standard features include a large red auto-dial butt on, line-powered, (no battery back up or external power required), auto answer, three number rollover, and tamper-resistant hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access and alarms. The 393-001AL RED ALERT EMERGENCY Telephone is American with Disabilities Compliant Act, with a call received when lit LED Light providing visual indication that a call is active and a Braille HELP Label. Capable of standard telephone operation but can be configur ed for (smart) Self-Monitoring And Reporting Technology when connected to GAI-Tronics Telephone Management Application(TMA) package. TMA software installs on a customer-provided PC and will automatically monitor line integrity, microprocessor health, s tuck buttons, microphone and speaker integrity. GAI-Tronics TMA offers customers configurable reports meeting virtually any customer application. When used with our TMA (Telephone Management Application) software, RED ALERT telephones will reduce syst em test and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. Note: TMA package is sold separately.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type-3R) Surface-mount Design
  • Rugged Cast-aluminum Enclosure with Epoxy Safety Yellow Finish
  • Telephone Line Powered, (No Battery or External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for Emergeny Call
  • CALL Pushbutton for Standard Keypad Dialing
  • 12-Button, Braille Keypad
  • Standard or SMART Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Caleived When Lit L.E.D.
  • Voice Annunciation Option
  • Extreme Cold Weather Option (-40ºC)
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires