Select Country and Language Canada / French
Changer de pays
393AL-800A | GAI-TRONICS

GAI-TRONICS | 393AL-800A | ADA, RED ALERT VoIP WiFi Emergency Telephone, Hands-free, Surface-mount, One Large Red Emergency Auto-dial Button, with Tamper-resistant Hardware, Bright Yellow Aluminum Enclosure and Tamper-resistant.

  • Réf. fabricant 393AL-800A
  • PART #605323
Description

GAI-Tronics' 393AL-800A RED ALERT VoIP WiFi EMERGENCY Surface-mount Telephones are designed to provide direct point-to-point communications between personnel over an existing wireless local area network (WLAN), meeting IEEE 802.11 b/g standards. These telephones will operate from an external dc power source which is the only wiring required for operation. In addition to providing standard telephone operation, RED ALERT WiFi VoIP Telephones feature real-time alarm reporting that enables system supe rvisors to monitor the telephones' activity and address caller needs or maintenance issues immediately. Embedded web pages held within the WiFi VoIP Telephone can be accessed over the network using a browser, such as Internet Explorer, to view, monito r, set-up, and change settings within each unit. In addition to each unit's real-time email reporting capability, all telephones can be monitored via a central PC utilizing our TMA (Telephone Management Application) software. TMA will systematically po ll each telephone on a pre-programmed schedule and provide a report with a variety of available information pertaining to call activity and fault reporting of the following: Configuration error, cold reset (caused by power failure), warm reset (caused by internal command or error), keypad error / stuck buttons, microphone / speaker circuit fault. GAI-Tronics' RED ALERT Hands-free WiFi VoIP surface-mount telephones are housed within a cast aluminum enclosure. The bright yellow aluminum enclosure pro vides excellent visibility for telephone location and the rugged construction delivers a robust and weather-resistant solution for virtually any VoIP communication application.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • Native WLAN IEEE 802.11 b/g
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email or Syslog
  • 24-48 V dc External Power Input Required (120/240 V ac - 24 V dc Plug-in Supply Provided)
  • SIP CompatiblRFC 3261)
  • Integral Low Profile Antenna
  • Automatic Call Divert Via Memory List
  • Four Auxiliary Inputs and Two Volt-free Outputs Per Telephone
  • Auto-answer Capability
  • Rugged Non-metallic Enclosure
  • ADA Compliance Features: Braille "HELP" Label and "Calleived" L.E.D. Indicator
  • Compatible with TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires