Select Country and Language Canada / French
Changer de pays

GAI-TRONICS | 394AL-001 | ADA, Hands-free Outdoor Emergency Telephone, Analog, Surface Mount, Large Red Emergency Button with Black Call Button and Braille Keypad for Local Dialing, Cast Aluminum Housing with Tamper-resistant Hardware, Yellow

  • Réf. fabricant 394AL-001
  • PART #434737

GAI-Tronics 394AL-001 RED ALERT EMERGENCY telephone design offers an outdoor wall mount or pole mount installation (using 231-001 pole mount kit) with a bright yellow easy to locate aluminum enclosure. Standard features include a single large red auto -dial button and braille keypad with call push button for local calling or building access, telephone line powered, (no battery back up or external power required), auto answer, three number rollover, and tamper resistant hardware. The two auxiliary ou tputs allow for control of peripherals such as strobes, door/gate access, and alarms. The 394AL-001 RED ALERT emergency telephone is American with Disabilities Act compliant, with a call received when lit LED light providing visual indication that a c all is active and a braille HELP label. Capable of standard telephone operation but can be configured for self-monitoring and reporting technology when connected to GAI-Tronics TMA (telephone management application) package. TMA installs on a customer- provided pc and will automatically monitor line integrity, microprocessor health, stuck buttons, microphone and speaker integrity. GAI-Tronics TMA offers customer configurable reports meeting virtually any customer application. When used with our TMA, RED ALERT telephones will reduce system test and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. Note: TMA package is sold separately.

Must be a reseller to purchase this product.

  • Weather-resistant (Type-3R) Surface-mount Design
  • Rugged Cast-aluminum Enclosure with Epoxy
  • Safety Yellow Finish
  • Telephone Line Powered, (No Battery or
  • External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for
  • Emery Call
  • CALL Pushbutton for Standard Keypad Dialing
  • 12-Button, Braille Keypad
  • Standard or SMART Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Caleived When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires