Select Country and Language Canada / French
Changer de pays

GAI-TRONICS | 394AL-001CAM | ADA, RED ALERT Camera Emergency Telephone, Hands-free, Analog, Weatherproof, Surface-mount, Red Emergency Button, Black Call Button with Keypad, integrated 1/3 in. CCD Camera, Standard or SMART Operation, Yellow Aluminum and Tamper-resistant Hardware

  • Réf. fabricant 394AL-001CAM
  • PART #517884

GAI-Tronics 394AL-001CAM RED ALERT Camera EMERGENCY Telephone with standard features includes an integrated 1/3 in. CCD camera with auto shutter, auto balance and standard BNC video and 2.1 mm power connections, a large red auto-dial button and black call button with Braille keypad for local calling. The 394AL-001CAM is line-powered (no battery back-up or external power required), auto answer, three number rollover, and tamper-resistant hardware. The two auxiliary outputs allow for control of perip herals such as strobes, door/gate access, and alarms. The 394AL-001CAM RED ALERT EMERGENCY Telephone is American with Disabilities Act compliant, with a call received when lit LED providing visual indication that a call is active and a Braille HELP la bel. Capable of standard telephone operation but can be configured for SMART (Self-Monitoring And Reporting Technology) when connected to GAI-Tronics TMA (Telephone Management Application) Package. TMA software installs on a customer-provided PC and wi ll automatically monitor line integrity, microprocessor health, and stuck buttons, microphone and speaker integrity. GAI-Tronics TMA offers customers configurable reports meeting virtually any customer application. When used with our TMA Software, RED ALERT Telephones will reduce system test and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. TMA package is sold separately.

Must be a reseller to purchase this product.

  • Integrated 1/3" CCD Camera
  • Auto Gain Control; Auto Electronic Shutter;
  • Auto White Balance
  • Standard BNC Video and 2.1mm Power Connections
  • Weather-resistant (Type 3R) Surface-mount Design
  • Aluminum Enclosure, Safety Yellow
  • Telephone Line Powered (Telne Operation Only)
  • 12 V dc Power Required for Camera Operation
  • Large "Palm" Ac tivation HELP Pushbutton For
  • Emergency Call
  • CALL Pushbutton for Standard Keypad Dialing
  • 12-Button, Braille Keypad (394AL-001CAM version ONLY)
  • Standard or SMART Operationo Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral
  • Equipment Control
  • Operating Temperature R ange: -10ºC to +50ºC
  • Call Received When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Cot
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires