Select Country and Language Canada / French
Changer de pays
394AL-700 | GAI-TRONICS

GAI-TRONICS | 394AL-700 | ADA, RED ALERT VoIP Emergency Telephone, Hands-free, Yellow Surface-mount Aluminum Housing, Red Auto-dial Button with Black Call Button and Braille Keypad, No Interface Required, Web Page Configuration, Real-time Reporting, Tamper-resistant Hardware

  • Réf. fabricant 394AL-700
  • PART #442147
Description

GAI-Tronics 394AL-702 RED ALERT VoIP hands-free emergency telephone design offers, outdoor, rugged cast-aluminum yellow enclosure. Standard features include a single large red auto-dial button and braille keypad with call pushbutton for local calling. Power over Ethernet or external power source (no additional interface required), web page configuration, auto answer, three number rollover, tamper-resistant hardware, four inputs and two outputs for activation of peripheral equipment. The 394AL-702 i s American with Disabilities compliant; includes a call received when lit LED light providing visual indication that a call is active and a braille HELP label. In addition to providing standard telephone operation, RED ALERT VoIP telephones feature rea l-time alarm reporting that enables system supervisors to monitor the telephones activity and address caller needs or maintenance issues immediately. Also, four user-configurable inputs and two outputs have been provided for customer

Must be a reseller to purchase this product.


This part has been discontinued by the supplier.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • No Additional Interface Required
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email
  • Power Over Ethernet or Alternative 24-48 V dc Supply
  • SIP Compatible
  • RJ45 LAN or WAN Direct Connection
  • Auto Call Divert (rollover), Via Memory List
  • Four Inputs and Two Outputs Per Phone
  • Auto Answer
  • Rugged Non-metallic or Aluminum Enclosure
  • ADA Compliance Features: Braille "HELP" Label and "Call Received" L.E.D. Indicator
  • Multicast Capable (Up to 8 Addres)
  • Compatible with TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires