Select Country and Language Canada / French
Changer de pays
394AL-702 | GAI-TRONICS

GAI-TRONICS | 394AL-702 | RED ALERT VoIP Hands-free Emergency Telephones - Full Keypad, "HELP" Button, CALL Button, Aluminum Enclosure

  • Réf. fabricant 394AL-702
  • PART #605371
Description

GAI-Tronics' RED ALERT Hands-free VoIP Surface-mount Telephones are designed to provide direct point-to-point communication between personnel throughout a facility over an existing Internet Protocol LAN. The VoIP telephones are intended for connection to a 10/100 BaseT Ethernet and operate using power-over-Ethernet or an alternative power source. The VoIP telephone features real-time alarm reporting that enables system supervisors to monitor the phone's activity and address callers needs or mainten ance issues immediately.

Caractéristiques
  • Weather-resistant (Type 3R) Surface-mount Design
  • No Additional Interface Required
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email
  • Power Over Ethernet or alternative 24-48 V dc supply
  • SIP Compatible
  • RJ45 LAN or WAN Direct Connection
  • Auto Call Divert (Rollover), Via Memory List
  • Four Inputs and Two Outputs Per Phone
  • Auto Answer
  • Rugged Non-metallic or Aluminum Enclosure
  • ADA Compliance Features: Braille "HELP" Label and "Call Received" L.E.D. Indicator
  • Multicast Capable (Up to 8 AddresCompatible with TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires